Shop 3M

Quick Connect Filter, 5 gpm, 0.2 Micron, 4-1/2" O.D., 28 in H

  • Mfr # HF90
  • Zoro # G9911837

product price: 
$
272.99
/ea
Free Shipping & Returns

Key Features

Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
5 gpm
For Use With
Cold Beverage, Water Filtration for Cold Beverage Dispensers
Height
28 in
Max. Pressure
125 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HF90
Zoro #
G9911837
UPC #
-
Country of Origin
United States
Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
5 gpm
For Use With
Cold Beverage, Water Filtration for Cold Beverage Dispensers
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.2
Service Life
54,000 gal
Material
Integrated Membrane Pre- Activated Carbon Technology (Filter Media)
Standards
FDA CFR21, NSF 42, NSF 53
Fits Brand
3M
Filter Flow Rate
5.0 gpm
Filter Reduces
Bacteria, Chlorine Taste, Cyst, Odor, Scale, Sediment
Micron Rating
0.2 micron
Item
Quick-Connect Water Filter
Reduces
Bacteria, Chlorine Odor, Chlorine Taste, Cyst, Sediment
Filter Media
Activated Carbon, Pleated Membrane, Prefilter Wrap
Series
5613503
Maximum Temperature
100 Degrees F
Features
Bacteriostatic, Integrated Membrane Pre-Activated Carbon Technology, Provides Consistent High Quality Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench
Maximum Pressure
125 psi
Shell Material
Carbon
Compatible Mfr. Model Number
5616401, 5624201, 5624301, TFS450 RO SYSTEM INCLUDES CARTRIDGES
Minimum Pressure
25 psi
Minimum Temperature
40 Degrees F
Compatible Product Type
Cold Beverages, Cold Beverage Dispensers
Service Life - Months
6 mo

Dimensions

Height
28 in
Outside Dia.
4-1/2"
Length
20.7"
Filter Diameter
4 1/2 in
Overall Height
23 5/8 in
Diameter
4 1/2 in
Fits Chest Size
Bacteriostatic, Integrated Membrane Pre-Activated Carbon Technology, Provides Consistent High Quality Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench

Description

Quick-Connect Water Filter, Compatible Product Type Cold Beverage, Water Filtration for Cold Beverage Dispensers, Reduces Bacteria, Chlorine Odor, Chlorine Taste, Cyst, Sediment, Micron Rating 0.2 micron, Flow Rate 5 gpm, Diameter 4 1/2 in, Overall Height 23 5/8 in, Service Life 54,000 gal, Filter Media Activated Carbon, Pleated Membrane, Prefilter Wrap, Maximum Temperature 100 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.