Zoro Homepage

Wax, 1 qt, Squeeze Bottle, Water-Wax Emulsion, Gray

  • Mfr # WLX-QT

  • Zoro # G5651283


product price: $161.99
/pk 12, $13.50/ea
Free Shipping & Returns

Key Features

Application
Pulling a Wide Variety of Cable Types
Lubricant Type
Wax
Base Formulation
Water-Wax Emulsion
Container Type
Squeeze Bottle
Net Weight
2.15 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLX-QT
Zoro #
G5651283
UPC #
00054007417422
Country of Origin
United States

Dimensions

Size
1 qt

Description

Cable and Wire Pulling Lubricant, Squeeze Bottle, Water-Wax Emulsion, No Additives, Not Rated, 3M, 1 qt, 10 Degrees F, 194 Degrees F, Paste, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.