This item is Discontinued.

3M Weather Resistant Film Tape, 0.75"x5 yd. 838

Weather Resistant Film Tape, 0.75"x5 yd. (Discontinued)

  • Mfr # 838
  • Zoro # G5790718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
838
Zoro #
G5790718
UPC #
888519027172
Country of Origin
Mexico

Dimensions

Tape Width
3/4"
Tape Length
5 yd.
Tape Thickness
3.4 mil

Details

Item
Weather Resistant Film Tape
Tape Backing Material
PVF
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
24 lb./in.
Tape Adhesive Strength
47 oz./in.
Tape Color
White
Tape Elongation
170%
Tape Application
Sealing the Seams of Outdoor Building Panels, Windows and Doors as Well as Similar Severe Exposure Applications; Hinge Seal on Shower Doors
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Tape Adhesive
Acrylic

Description

3M Weather Resistant Film Tape 838 is comprised of a strong, thin Tedlar PVCF Film backing with a high shear strength and a solvent resistant acrylic adhesive. This tape is ideal for many long-term weather resistant and protection applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.