
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1002104
Zoro #
G004257285
UPC #
840779016372
Country of Origin
Unknown
Dimensions
Length
4 ft
Details
Item
Web Tie-Off Adaptor
Weight Capacity
310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
Standards
OSHA 1910.140, OSHA 1926.502
Installation
Reusable
Webbing Material
Polyester
Material
Polyester Web
Color
Yellow
Description
3M DBI-SALA Web Tie-Off Adaptor, Adjustable 1002104, 1 EA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.