
Wetordry Sandpaper 9085NA, 9"x11", Su, PK50
Mfr # 9085NA
Zoro # G5968632
product price: $163.99
/pk 250, $0.66/ea
Free Shipping & Returns
Key Features
Grit
400
Backing Material
Waterproof Paper
Width
9"
Length
11"
Grade
Super Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9085NA
Zoro #
G5968632
UPC #
00051144090853
Country of Origin
United States
Dimensions
Width
9"
Length
11"
Details
Item
Sandpaper
Grit
400
Backing Material
Waterproof Paper
Grade
Super Fine
Abrasive Material
Silicon Carbide
Description
Wetordry Sandpaper, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.