
Wire Disconnect, Brass, Blue, Nylon
Mfr # 7010297782
Zoro # G915891264
product price: $32.15
/eaKey Features
Insulation Color
Bare
Standards
CSA Certified, RoHS 2011/65/EU Compliant, UL Listed
Terminal Type
Tab
Special Features
Corrosion-Resistant
Barrel Style
Funnel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010297782
Zoro #
G915891264
UPC #
0054007948193
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Tab Thickness
0.187 in
Minimum Wire Size
16 AWG
Tab Width
0.187 in
Details
Item
Female Disconnect
Insulation Color
Bare
Standards
CSA Certified, RoHS 2011/65/EU Compliant, UL Listed
Terminal Type
Tab
Special Features
Corrosion-Resistant
Barrel Style
Funnel
Contact Material
Brass
Termination Style
Crimp
RoHS Compliant
Yes
Seam Style
Butted
Insulation Coverage
Full Coverage
Contact Finish
Tin
Insulation Material
Nylon
Disconnect Style
Tab
Minimum Operating Temperature
-40 Degrees F
Maximum Voltage
600 V
Description
Female Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.