Shop 3M

Wire Disconnect, Brass, Blue, Nylon

  • Mfr # MNI14-250DFIK
  • Zoro # G5509621

product price: 
$
0.86
/ea
Sold in multiples of 1000 for $860.00
Additional $0.10 delivery surcharge applies per item.
See details

Key Features

Insulation
Full
Insulation Color
Blue
Wire Range
16 to 14 AWG
Connection Type
Crimp
Insulation Type
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MNI14-250DFIK
Zoro #
G5509621
UPC #
00054007695752
Country of Origin
United States
Item
Wire Disconnect
Insulation
Full
Insulation Color
Blue
Wire Range
16 to 14 AWG
Connection Type
Crimp
Insulation Type
Nylon
Seam
Brazed
Max. Temp.
221 Degrees F
Max. Voltage
600V
Standards
CSA Certified, UL Listed
Connection Material
Tin-Plated Brass
Contact Finish
Tin
RoHS Compliant
Yes
Special Features
Allows for Quick and Easy Disconnect of Wires, Dents and Rolled Edges of this Female Disconnect Terminal Offer Excellent Holding Force
Maximum Voltage
600 V
Seam Style
Butted
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Insulation Material
Nylon
Terminal Type
Socket
Minimum Operating Temperature
-40 Degrees F
Termination Style
Crimp
Barrel Style
Interlocking
Insulation Coverage
Full Coverage
Terminal Style
Fully Insulated
Disconnect Type
Female
Fastener Orientation
Female
Disconnect Style
Quick Disconnect

Dimensions

Overall Length
0.91 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.076 in
Maximum Wire Size
14 AWG
Barrel Size
Standard
Tab Width
0.25 in
Barrel Inside Diameter
0.076 in
Tab Thickness
0.032 in
Barrel Outside Diameter
0.145 in
Minimum Wire Size
16 AWG
Mates with Female Width
0.25 in
Male Tab Width (W')
0.250 in
Barrel Length
0.25 in
Mates with Male Tab Width (W')
0.25 in
Wire Rope Length
0.91 in
Length
0.91 in

Description

Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.076 in, Barrel Outside Diameter 0.145 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.