Shop 3M
See all product information
Create Account
Wrist Rest
- Mfr # WR422LE
- Zoro # G123649640
product price:Â
$
94.49
/ea
Sold in multiples of 6 for
$566.94
Key Features
Overall Length
25 9/16 in
Material
Gel
Anti-Microbial Protection
Anti-Microbial
Product Type
Wrist Rest
Overall Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR422LE
- Zoro #
- G123649640
- UPC #
- 0021200507014
- Country of Origin
- Taiwan, Province of China
- Item
- Wrist Rest
- Material
- Gel
- Anti-Microbial Protection
- Anti-Microbial
- Product Type
- Wrist Rest
- Color
- Black/Gray
- Shell Material
- Gel
- Wire Color
- Black/Gray
- Traction Material
- Gel
Dimensions
- Overall Length
- 25 9/16 in
- Overall Width
- 1 in
- Overall Height
- 10 5/8 in
- Wire Rope Length
- 25 9/16 in
- Length
- 25 9/16 in
Description
Wrist Rest, Black/Gray, Gel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.