
X5-SV03 Short Visor for X5000 Safety Helmet, Amber Anti-Fog Anti-Scratch Polycarbonate, ANSI (Discontinued)
- Mfr # 7100176971
- Zoro # G904243111
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100176971
Zoro #
G904243111
UPC #
76308943202
Country of Origin
Unknown
Dimensions
Length
16.92 in
Height
4.0 in
Details
Item
Short Faceshield
Visor Material
Polycarbonate
Visor Color
Amber
Application
Demolition, Forestry, Grinding, Remediation
Shape
Molded
Visor Coating
Anti-scratch
Description
3M X5-SV03 Short Visor for X5000 Safety Helmet, Amber Anti-Fog Anti-Scratch Polycarbonate, ANSI/CSA 10 EA/Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.