This item is Discontinued.

3M Zeta Plus BC Fltr Cpsl, EXT, ZB, BC002, PK4, Length (In.): 3.9 BC0025S60ZB05A

Zeta Plus BC Fltr Cpsl, EXT, ZB, BC002, PK4, Length (In.): 3.9 (Discontinued)

  • Mfr # BC0025S60ZB05A
  • Zoro # G4091871
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BC0025S60ZB05A
Zoro #
G4091871
UPC #
00054007973133
Country of Origin
United States

Dimensions

Length (In.)
3.9

Details

Housing Material
Polypropylene
Item
Zeta Plus BC Fltr Capsl,EXT,w/ZB ,BC002,Package Quantity 4

Description

Zeta Plus BC Fltr Capsl,EXT,w/ZB ,BC002,Package Quantity 4, Package Quantity 4

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.