This item is Discontinued.

3M Zeta Plus SP Series Fltr Crtrdg, w/90SP, 16" O.D., 10-3/4" H Z16HA90SP

Zeta Plus SP Series Fltr Crtrdg, w/90SP, 16" O.D., 10-3/4" H (Discontinued)

  • Mfr # Z16HA90SP
  • Zoro # G4088502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z16HA90SP
Zoro #
G4088502
UPC #
00016145038068
Country of Origin
United States

Dimensions

Height
10-3/4"
Outside Dia.
16"

Details

Application
Adsorptive Depth Filtration, Microbial Reduction Filtration
Material
Cellulose (Filter Media), Silicone (Gasket)
Item
Zeta Plus SP Series Fltr Crtrdg,w/90SP

Description

Zeta Plus SP Series Fltr Crtrdg,w/90SP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.