Battery Holder, 3.125 in L, 12 V
Mfr # BH-12V-MIL-01
Zoro # G816347990
product price: $21.99
/eaKey Features
For Battery Voltage
12 V
Compatible Brand
Milwaukee
Product Type
Battery Holder
Overall Height
2 7/8 in
Compatible Product Type
Milwaukee Batteries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BH-12V-MIL-01
Zoro #
G816347990
UPC #
9356237000223
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
2 7/8 in
Overall Length
3 1/8 in
Overall Width
2 3/8 in
Details
For Battery Voltage
12 V
Item
Battery Holder
Compatible Brand
Milwaukee
Product Type
Battery Holder
Compatible Product Type
Milwaukee Batteries
Number of Batteries Held
1
Description
Milwaukee 12v Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.