This item is Discontinued.

4C Sugar-Free Iced Tea Mix Variety Pack, 3.16 oz Box, 44PK 41387224443

Sugar-Free Iced Tea Mix Variety Pack, 3.16 oz Box, 44PK (Discontinued)

  • Mfr # 41387224443
  • Zoro # G108842684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41387224443
Zoro #
G108842684
UPC #
41387224443
Country of Origin
United States

Dimensions

Size
3.16 oz

Details

Item
Beverages
Beverage Flavor
Green Tea Iced Tea; Half and Half Iced Tea Lemonade; Iced Tea; Red Tea Peach Iced Tea
Net Weight
1.698 lbs
Beverage Package Style
Box

Description

Made with natural and artificial flavors, the 4C Tea 2 Go variety pack is great to keep in your bag any time you want a refreshing drink. Can't choose between a flavor? The variety pack gives you all four flavors, this way you don't have to choose, you can enjoy them all-Lemon Tea, Half & Half, Green Tea and Red Peach Tea. Always sugar-free with Vitamin C to boost your immune function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AA, AE, AK, AP, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.