Zoro Homepage

20-inch High-Velocity Heavy Duty Floor Fan

  • Mfr # WF001

  • Zoro # G316499380


product price: $68.99
/ea

Key Features

Amps
1.35 A
Material
Metal, Aluminum
Blade Diameter
20 in
Max. Depth
6.9 in
Height
22.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF001
Zoro #
G316499380
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
20 in
Max. Depth
6.9 in
Height
22.3 in
Width
24.2 in

Details

Item
High-Velocity Heavy Duty Floor Fan
Amps
1.35 A
Material
Metal, Aluminum
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Color
Black
Watts
120W/130W/145 W
Motor RPM
1350/1450/1550 rpm
Voltage
120 V
CFM High
4100/4550 CFM
CFM Low
3800 CFM

Description

Stay cool and keep air circulating efficiently with the 4Dock High-Velocity Industrial Floor Fan. Built for performance and durability, this fan is perfect for workshops, warehouses, garages, or large rooms where airflow matters most.


  • Precise airflow direction with its 360° adjustable tilt mechanism.
  • Equipped with a 5.9 ft power cord and a portable handle for easy transport.
  • Offers 3-speed options (3800 CFM, 4100 CFM, and 4500 CFM) to suit different cooling needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.