Zoro Homepage

24-inch High-Velocity Heavy Duty Drum Fan

  • Mfr # WF002

  • Zoro # G016499291


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Height
30.5 in
Material
Metal, Aluminum
Motor RPM
1050/1120 rpm
Amps
1.35 A
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF002
Zoro #
G016499291
UPC #
-
Country of Origin
China

Dimensions

Height
30.5 in
Width
29.7 in
Blade Diameter
24 in
Max. Depth
11.0 in

Details

Material
Metal, Aluminum
Motor RPM
1050/1120 rpm
Amps
1.35 A
Voltage
120 V
Item
High-Velocity Heavy Duty Drum Fan
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
CFM Low
7400 CFM
CFM High
8400 CFM
Watts
185W/255W
Color
Black/Yellow

Description

Built for performance, the 4Dock Industrial Pedestal Fan delivers strong airflow with adjustable height and wide coverage, making it a perfect choice for warehouses, factories, gyms, and commercial spaces that require consistent air circulation.


  • Delivers powerful air movement with 2-speed settings (7400 CFM, 8400 CFM)
  • Features a 360° tilt for precise airflow direction, allowing you to adjust the fan to target specific areas.
  • Equipped with two rubber wheels and two carry handles, making it easy to transport.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.