48 x 30 in Manual Hand Crank Height-Adjustable Workbench
- Mfr # WST212-48
- Zoro # G024934982
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30 in
Surface Material (Top Material)
Rubberwood
Overall Length
48 in
Includes
Rubberwood Tabletop, Table Frame
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST212-48
- Zoro #
- G024934982
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 30 in
- Overall Length
- 48 in
- Adjustable Height
- 26-40 in
Details
- Surface Material (Top Material)
- Rubberwood
- Includes
- Rubberwood Tabletop, Table Frame
- Frame Material
- Steel
- Color
- Wood Color
- Item
- Manual Hand Crank Height-Adjustable Workbench
- For Use With
- Warehouse, Office, Factory, Workshop, Home, Garage,supermarket, School, Store
- Load Capacity
- 500 lbs
Description
Designed for Workshops, Warehouses, and Utility Work Areas Well-suited for maintenance shops, warehouse stations, garages, and industrial workplaces requiring dependable manual operation. And emergency or backup workstations where electrical power is unavailable or unreliable. Hand Crank Height-Adjustable Design The manual crank system allows precise height adjustment without electricity, ideal for facilities where power access is limited or unavailable. Heavy-Duty Steel Frame with 500 lb Load Capacity Reinforced steel construction paired with a solid rubberwood top supports tools, equipment, and materials up to 500 lbs. Retractable Crank Handle The crank handle folds neatly under the tabletop after adjustment to prevent interference during work. Solid Rubberwood Hardwood Work Surface Durable rubberwood tabletop delivers excellent strength, impact resistance, and long-term stability for daily industrial use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.