Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 gal Round Heavy Duty 55 Gallon Trash Can - Gray, Gray, Plastic, 27 in

  • Mfr # TC002

  • Zoro # G116499283


product price: $126.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
55 gal
Container Shape
Round
Color
Gray
Height
33 in
Overall Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC002
Zoro #
G116499283
UPC #
-
Country of Origin
China

Dimensions

Height
33 in
Overall Width
27 in

Details

Container Capacity
55 gal
Item
Heavy Duty 55 Gallon Trash Can - Gray
Container Shape
Round
Color
Gray
Material
Plastic
Lid Type
Open

Description

Built for durability and high-capacity waste management, this 55-gallon heavy-duty trash can is ideal for commercial, industrial, or large-scale residential use. Molded from impact-resistant plastic, the can withstands rough handling and extreme conditions while maintaining its structural integrity.


  • Durability: Made from high-density polyethylene (HDPE), it withstands harsh environments.
  • Improved worker efficiency with a large capacity of 55 gallons.
  • Convenience: Heavy-duty, built-in handles for reliable lifting and moving. Nesting design allows for efficient, space-saving storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.