Shop HERITAGE

60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 microns, Black

  • Mfr # Z7660WK R01

  • Zoro # G4189550


product price: 
$
84.65
/pk 150, $0.56/ea

Key Features

Strength Rating
Extra Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Thickness
22 microns
Size
38 in x 60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z7660WK R01
Zoro #
G4189550
UPC #
98241028433
Country of Origin
United States

Dimensions

Thickness
22 microns
Size
38 in x 60 in
Height
60 in
Width
38 in

Details

Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Color
Black
Item
Trash Bags
Package Configuration
6 Rolls of 25 Bags
Seal
Star
Bags Per Roll
150
Application
Can Liner
Weight
19.5 lbs
% Recycled Content
0%

Description

Heritage High-Density Waste Can Liners, 60 gal, 22 microns, 38" x 60", Black, 150/Carton


  • High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
  • Strong and economical, high-density polyethylene.
  • Excellent lifting strength with minimal stretching.
  • Star-sealed bottom.
  • Split-resistant-ideal for heavier loads that do not contain sharp objects.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.