55in W x 30in D Particleboard Tabletop Electric Standing Desk w/ Dual-Motor and 2-Stage leg

  • Mfr # ET123

  • Zoro # G716499294


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Assembled/Unassembled
Unassembled
Frame Material
Steel
Tabletop Color
Black
Load Capacity (Lb.)
660 lbs
Includes
Control Panel, Particle Board Tabletop, Table Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET123
Zoro #
G716499294
UPC #
-
Country of Origin
Viet Nam

Dimensions

Desktop Size
72 x 32 in
Tabletop Size
55 in x 30 in
Adjustable Height
25.8-51.6 in

Details

Assembled/Unassembled
Unassembled
Frame Material
Steel
Tabletop Color
Black
Load Capacity (Lb.)
660 lbs
Includes
Control Panel, Particle Board Tabletop, Table Frame
Item
Particleboard Tabletop Electric Standing Desk with Four-Motor and 3-Stage
Frame Color
Black
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Tabletop Material
Particle Board
Motor Type
Four Motors
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Noise Level
<50 db
Frame Type
3-Stage U-Frame
Max. Speed
1.5-in/s

Description

4Dock WE3 Electric Standing Desk is the ideal fusion of modern design, advanced functionality, and ergonomic support-perfect for home offices, creative studios, and collaborative workspaces.Dual-Motor System offer smooth, powerful height adjustments with low noise operation.LED Control Panel with 4 Memory Presets save your preferred heights for quick adjustment at the touch of a button.Anti-Collision & Child Lock Features design protects users and equipment by detecting obstacles and locking movement when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.