Shop BUSH BUSINESS FURNITURE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Storage Cabinet, Laminate/Wood, Dark Gray
- Mfr # SDF130SGSU-Z
- Zoro # G016385051
product price:Â
$
589.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Dark Gray
Material
Laminate, Wood
Number of Drawers
3
Overall Depth
16 7/8 in
Overall Height
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDF130SGSU-Z
- Zoro #
- G016385051
- UPC #
- 042976190644
- Country of Origin
- United States
- Color
- Dark Gray
- Material
- Laminate, Wood
- Number of Drawers
- 3
- Product Type
- Storage Cabinet
- Standards
- ANSI/BIFMA
- Includes
- Hardware
- Item
- Storage Cabinet
- Assembly
- Unassembled
- Number of Shelves
- 2
- Number of Doors
- 0
- Locking
- Yes
- Shell Material
- Laminate, Wood
- Wire Color
- Dark Gray
- Traction Material
- Laminate, Wood
Dimensions
- Overall Depth
- 16 7/8 in
- Overall Height
- 26 in
- Drawer Height
- 3 3/8 in, 9 in
- Overall Width
- 29 3/4 in
- Drawer Depth
- 12 3/4 in, 13 1/4 in
- Drawer Width
- 12 1/4 in, 26 in
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.