Zoro Homepage

7 gal Office Trash Can, Black, Plastic, 10-1/2 in

  • Mfr # TC005

  • Zoro # G116499221


product price: $15.49
/ea

Key Features

Container Capacity
7 gal
Color
Black
Height
15 in
Overall Width
10-1/2 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC005
Zoro #
G116499221
UPC #
-
Country of Origin
China

Dimensions

Height
15 in
Overall Width
10-1/2 in

Details

Container Capacity
7 gal
Item
Office Trash Can
Color
Black
Material
Plastic

Description

Streamline your workspace with compact, efficient waste management.This 7-gallon square trash can offers the perfect balance of capacity and footprint, making it ideal for office, classroom, or breakroom use. Its durable design and modern profile ensure it fits seamlessly into professional environments.


  • Compact and Space-Saving: The square design fits neatly in corners or under desks, maximizing space in any office or workspace.
  • Generous Capacity: With a 7-gallon capacity, it's perfect for managing daily office waste without frequent emptying.
  • Durable Construction: Made from high-quality materials that resist cracking and dents, ensuring long-lasting use in busy environments.
  • Easy to Clean: Smooth interior and exterior surfaces make cleaning and maintenance quick and effortless.
  • Modern Aesthetic: Sleek, professional design complements any office decor, adding a polished touch to your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.