72 in x 30 in Heavy-Duty Cabinet Workbench
- Mfr # WST205-7230
- Zoro # G124934981
product price:Â
$
734.99
/ea
Key Features
Frame Material
Steel
Overall Width
30 in
Color
Wood Color
Includes
Rubberwood Tabletop, Table Frame, Steel Cabinet
For Use With
Warehouse, Office, Factory, Workshop, Home, Garage,supermarket, School, Store
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WST205-7230
- Zoro #
- G124934981
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 30 in
- Overall Height
- 35.4 in
- Overall Length
- 72 in
Details
- Frame Material
- Steel
- Color
- Wood Color
- Includes
- Rubberwood Tabletop, Table Frame, Steel Cabinet
- For Use With
- Warehouse, Office, Factory, Workshop, Home, Garage,supermarket, School, Store
- Item
- Heavy-Duty Cabinet Workbench
- Load Capacity
- 3,000 lbs
- Surface Material (Top Material)
- Rubberwood
Description
Designed for Assembly Lines, Maintenance Areas, and Tool-Intensive Workstations Ideal for manufacturing cells, MRO stations, automotive repair bays, and warehouse packing areas where heavy equipment and frequent tool access are required. Extra-Large Solid Rubberwood Work Surface Oversized hardwood tabletop provides ample space for large tools, bulky components, and multi-operator workflows. 3,000 lb Heavy-Duty Load Capacity Built to support demanding applications in manufacturing, automotive service, and warehouse operations. Reinforced Powder-Coated Steel Frame Heavy-gauge steel construction delivers exceptional strength, corrosion resistance, and long-term durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.