72" x 36" Economy Heavy-Duty Workbench & Packing Table
- Mfr # WB202-7232-RB
- Zoro # G916499155
Key Features
Specifications
Product Information
- MFR #
- WB202-7232-RB
- Zoro #
- G916499155
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 36 in
- Adjustable Height
- 31-37 in
- Overall Length
- 72 in
Details
- Frame Material
- Steel
- Assembled/Unassembled
- Unassembled
- Item
- Heavy Duty Workbench with Rubber Wood Tabletop
- Surface Material (Top Material)
- Rubberwood
- Includes
- Rubberwood Tabletop, Table Frame
- For Use With
- warehouse, office, factory, workshop, home, garage,supermarket, school, store
- Load Capacity
- 3000 lbs
Description
Transform your workspace with the 4-Dock 60 in. Heavy Duty Workbench, built for heavy-duty performance and versatility. Featuring a 72 in. x 32 in. rubberwood tabletop, it offers a sturdy, resilient surface for all your packing, assembly, and warehouse tasks. With a remarkable 3000 lb. weight capacity, this workbench is designed to handle even the heaviest loads. The adjustable steel legs, ranging from 31 in. to 37 in. height, allow you to customize your workspace for maximum ergonomic comfort. Made from durable steel, the 4-Dock 60 in. Heavy Duty Workbench provides exceptional stability and long-lasting performance, making it the perfect addition to any high-demand environment.
- Supports 3000 lbs: Strong enough for heavy tools, equipment, and bulk materials.
- Durable Rubberwood Top Scratch-resistant and withstands corrosive substances for long-lasting durability.
- Adjustable steel legs offer flexibility, with heights ranging from 31 to 37 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.