ShelfRiser, Steel, Gry, 96"W

  • Mfr # REI-1096-WK-1
  • Zoro # G0152875
product price: 
$
265.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workbenches
Height
12 in
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
REI-1096-WK-1
Zoro #
G0152875
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Depth
10 in
Width
96 in
For Work Station Width
96 in
Overall Depth
10 in
For Top Width
96 in
Height Adjustability
Fixed Height
Overall Width
96 in
Overall Fixed Height
12 in

Details

For Use With
Workbenches
Item
Shelf Riser
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Load Capacity
300 lb
Assembly
Unassembled
Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Standards
SCS Indoor Advantage(R) Certified
Number of Knockouts
4
Frame Material Finish
Powder Coated
Number of Shelves
1
Top Material
Steel
Compatible with Series
WB, WBA, WBAT
Mount Type
Bolts, Nuts
Riser Type
Electrical Riser
Includes Mounting Hardware
Yes
Overall Load Capacity
300 lb
Outlet Type
Three Prong
Number of Outlets
4
Metal Material Gauge
16 ga
Frame Material
Steel
Compatible with Manufacturer Part Number
WB-1-3096, WB-1-3696, WBA-1-3096, WBA-1-3696, WBAT-1-3096, WBAT-1-3696
Product Type
Riser
Compatible Brand
Tennsco
Includes
End Supports
Compatible Series
WB, WBA, WBAT
Wire Color
Gray
Compatible Product Type
Workbenches

Description

Shelf Riser, Height Adjustability Fixed Height, Riser Type Electrical Riser, Top Material Steel, Color Gray, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height Not Applicable, Metal Material Gauge 16 ga, Minimum Adjustable Height Not Applicable, Mount Type Bolts, Nuts, Number of Knockouts 4, Number of Outlets 4, Number of Shelves 1, Overall Depth 10 in, Overall Fixed Height 12 in, Overall Load Capacity 300 lb, Overall Width 96 in

Ratings & reviews