
8 x 4in Air Pillow Film, 8in x 984ft, 4PK
Mfr # ACF001
Zoro # G216499381
product price: $50.75
/pk 4, $12.69/eaKey Features
Material
PE
Roll Width
4 in
Roll Length
984 ft
Height
8 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACF001
Zoro #
G216499381
UPC #
-
Country of Origin
China
Dimensions
Roll Width
4 in
Roll Length
984 ft
Height
8 in
Details
Material
PE
Item
Air Pillow Film
Color
Clear
Description
Protect your packages with confidence using 4Docks Air Pillow Film, engineered for superior cushioning and void fill during transit. Designed for use with most air pillow machines, this film inflates into durable, shock-absorbing pillows that safeguard fragile items and reduce shipping damage.
- Durable Protection: Strong PE material ensures reliable cushioning for fragile items during shipping.
- Cost-Effective: 984 feet per roll, 3,000 pillows, reducing shipping and storage costs.
- Easy Tear: Perforated every 4 inches for quick, tool-free use
- Universal Fit: Works with most air pillow machines.
- Versatile: Ideal for protecting electronics, cosmetics, and more in e-commerce and retail.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.