Shop NASHVILLE WRAPS
See all product information
5/16 Bubble Plastic Cushioning, Value Roll 12x188
Mfr # 516BB
Zoro # G122921235
product price:Â $76.19
/eaKey Features
Roll Width
12 in
Roll Length
188 ft
Color
Clear
Material
Polyethylene
Bubble Roll Type
Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
516BB
Zoro #
G122921235
UPC #
634313046181
Country of Origin
United States
Dimensions
Roll Width
12 in
Roll Length
188 ft
Width
12 in
Bubble Size
5/16 in
Details
Color
Clear
Item
Bubble Roll
Material
Polyethylene
Bubble Roll Type
Standard
Perforation
Perforated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.