
8ft x 15ftft Protective Steel Guard Rail, Single Rail Post, 3 Rib
Mfr # 3R-GR08
Zoro # G416499167
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
3.5 in
Color
Yellow
Height
15 in
Guard Rail Mounting Style
Bolt On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3R-GR08
Zoro #
G416499167
UPC #
-
Country of Origin
China
Dimensions
Width
3.5 in
Height
15 in
Length
8 ft
Details
Material
Steel
Color
Yellow
Item
Protective Steel Guard Rail
Guard Rail Mounting Style
Bolt On
Description
Steel Guard Rail Post - 3-Rib Single Rail Support for Maximum Impact ProtectionSecure your facility with the Protective Steel Guard Rail Single Rail Post featuring a 3-rib reinforced design. Engineered for strength and durability, this post supports a single horizontal rail and delivers robust impact resistance to protect personnel, equipment, and infrastructure.
- Robust Steel Construction: Made from high-strength steel to withstand forklift impacts and industrial wear.
- Double Rail Design: Provides increased height and coverage, enhancing protection for people, equipment, and infrastructure.
- 3 Rib Reinforcement: Structural ribs offer added rigidity and impact resistance.
- Powder-Coated Finish: Bright yellow coating ensures high visibility and long-lasting corrosion resistance.
- Modular Compatibility: Easily integrates with other 4Dock guard rail systems and posts for customized layouts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.