
Balck Frame 55in W x 30in D Particleboard Tabletop Electric Standing Desk w/ Dual-Motor 3-Stage leg
Mfr # ET223
Zoro # G816499293
product price:Â $409.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel
Includes
Control Panel, Particle Board Tabletop, Table Frame
Frame Color
Black
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ET223
Zoro #
G816499293
UPC #
-
Country of Origin
Viet Nam
Dimensions
Adjustable Height
22.8-48.4 in
Tabletop Size
55 in x 30 in
Desktop Size
63 x 31 in
Details
Item
Particleboard Tabletop Electric Standing Desk WE2 with Dual-Motor and 3-Stage leg.
Frame Material
Steel
Includes
Control Panel, Particle Board Tabletop, Table Frame
Frame Color
Black
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Assembled/Unassembled
Unassembled
Tabletop Material
Particle Board
Tabletop Color
Black
Load Capacity (Lb.)
275 lbs
Max. Speed
1.5-in/s
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Noise Level
<50 db
Motor Type
Dual Motors
Frame Type
3-Stage T-Frame
Description
4Dock WE2 Electric Standing Desk is a versatile and ergonomic solution designed to enhance productivity and comfort.High Load Capacity supports up to 275 lbs, making it suitable for multiple monitors and heavy office equipment.Anti-Collision Technology to prevent the desk from colliding with obstacles during height adjustments, ensuring safety.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.