
Balck Frame 63in W x 31in D Particleboard Tabletop Electric Standing Desk w/ Dual-Motor 3-Stage leg
Mfr # ET223
Zoro # G016499307
product price:Â $438.99
/ea
Free Shipping & Returns
Key Features
Frame Color
Black
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Includes
Control Panel, Particle Board Tabletop, Table Frame
Load Capacity (Lb.)
220 lbs
Tabletop Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ET223
Zoro #
G016499307
UPC #
-
Country of Origin
Viet Nam
Dimensions
Tabletop Size
63 in x 31 in
Desktop Size
63 x 31 in
Adjustable Height
27.2-46.5 in
Details
Frame Color
Black
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Includes
Control Panel, Particle Board Tabletop, Table Frame
Item
Particleboard Tabletop Electric Standing Desk WE2 with Dual-Motor and 2-Stage leg.
Load Capacity (Lb.)
220 lbs
Tabletop Color
Black
Assembled/Unassembled
Unassembled
Tabletop Material
Particle Board
Frame Material
Steel
Noise Level
<50 db
Motor Type
Dual Motors
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Max. Speed
1.26-in/s
Frame Type
2-Stage T-Frame
Description
4Dock WE2 Electric Standing Desk is a versatile and ergonomic solution designed to enhance productivity and comfort.High Load Capacity supports up to 275 lbs, making it suitable for multiple monitors and heavy office equipment.Anti-Collision Technology to prevent the desk from colliding with obstacles during height adjustments, ensuring safety.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.