
Bamboo Tabletop Electric Standing Desk with USB Charging Ports and Storage Drawer
Mfr # ET118W-N-ZX
Zoro # G516499265
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel
Frame Color
Black
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Tabletop Material
Particle Board
Includes
Bamboo Tabletop, Table Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET118W-N-ZX
Zoro #
G516499265
UPC #
-
Country of Origin
Viet Nam
Dimensions
Desktop Size
48 x 24 in
Adjustable Height
28.3-47.6 in
Details
Item
Electric Standing Desk with USB Charging Ports and Storage Drawer
Frame Material
Steel
Frame Color
Black
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Tabletop Material
Particle Board
Includes
Bamboo Tabletop, Table Frame
Tabletop Color
Black
Load Capacity (Lb.)
110 lbs
Assembled/Unassembled
Unassembled
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Noise Level
<50 db
Motor Type
Single Motors
Max. Speed
0.98-in/s
Description
4Dock WE8 Electric Standing Desk with intergrated design to offer simple and fast installation experience.Bamboo tabletop is sturdy, durable and environmentally friendlyQuiet electric motor offer smooth, powerful height adjustments with low noise operation.USB Charging Ports and Storage Drawer help to improve working efficiency.
- Simple-to-use push-button control with 4 position memory function.
- Telescoping legs adjust from 28.3" to 47.6" high.
- Powered by 1 quiet electric motor.with USB Charging Ports and Storage Drawer
- Bamboo tabletop is sturdy, durable and environmentally friendly
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.