Shop 4DOCK
See all product information
Create Account
Dual Monitor Arm, Black
- Mfr # WLB503-B
- Zoro # G623958969
product price:Â
$
63.59
/ea
Key Features
Material
Aluminum Alloy, Steel
Number of Monitors
2
Standards
VESA 75x75 and 100x100
Color
Black
Product Type
Dual Monitor Arm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WLB503-B
- Zoro #
- G623958969
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Clamp & Grommet Installation, Full Motion Adjustment, Integrated Cable Management
Details
- Item
- Dual Monitor Arm
- Material
- Aluminum Alloy, Steel
- Number of Monitors
- 2
- Standards
- VESA 75x75 and 100x100
- Color
- Black
- Product Type
- Dual Monitor Arm
- Mount Mechanism
- C-Clamp/Grommet
- Features
- Clamp & Grommet Installation, Full Motion Adjustment, Integrated Cable Management
- Weight Capacity
- 20 lb
- Shell Material
- Aluminum Alloy, Steel
- Wire Color
- Black
Description
Dual Monitor Arm, Material Aluminum Alloy, Steel, Color Black, Weight Capacity 20 lb, Features Clamp & Grommet Installation, Full Motion Adjustment, Integrated Cable Management, Standards VESA 75x75 and 100x100
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.