Shop 4DOCK
See all product information
Create Account
Monitor Arm, Black
- Mfr # WMA8
- Zoro # G723959002
product price:Â
$
76.19
/ea
Key Features
Mount Mechanism
C-Clamp/Grommet
Number of Monitors
1
Weight Capacity
27 lb
Material
Aluminum Alloy, Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMA8
- Zoro #
- G723959002
- UPC #
- -
- Country of Origin
- China
- Item
- Monitor Arm
- Mount Mechanism
- C-Clamp/Grommet
- Number of Monitors
- 1
- Weight Capacity
- 27 lb
- Material
- Aluminum Alloy, Steel
- Color
- Black
- Features
- Gas Spring Mechanism, Heavy-Duty Monitor Arm, Height Adjustable, Space-Saving Design
- Standards
- VESA 75x75 and 100x100
- Product Type
- Monitor Arm
- Shell Material
- Aluminum Alloy, Steel
- Wire Color
- Black
- Traction Material
- Aluminum Alloy, Steel
Dimensions
- Fits Chest Size
- Gas Spring Mechanism, Heavy-Duty Monitor Arm, Height Adjustable, Space-Saving Design
Description
Monitor Arm, Material Aluminum Alloy, Steel, Color Black, Weight Capacity 27 lb, Features Gas Spring Mechanism, Heavy-Duty Monitor Arm, Height Adjustable, Space-Saving Design, Standards VESA 75x75 and 100x100
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.