Gray Frame 55in W x 30in D Particleboard Tabletop Electric Standing Desk w/ Dual-Motor 3-Stage leg

  • Mfr # ET223

  • Zoro # G016499208


product price:  $409.99
/ea
Free Shipping & Returns

Key Features

Frame Color
Gray
Frame Material
Steel
Includes
Control Panel, Particle Board Tabletop, Table Frame
Tabletop Color
Black
Load Capacity (Lb.)
275 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET223
Zoro #
G016499208
UPC #
-
Country of Origin
Viet Nam

Dimensions

Tabletop Size
55 in x 30 in
Desktop Size
63 x 31in
Adjustable Height
22.8-48.4 in

Details

Item
Particleboard Tabletop Electric Standing Desk WE2 with Dual-Motor and 3-Stage leg.
Frame Color
Gray
Frame Material
Steel
Includes
Control Panel, Particle Board Tabletop, Table Frame
Tabletop Color
Black
Load Capacity (Lb.)
275 lbs
Tabletop Material
Particle Board
Assembled/Unassembled
Unassembled
For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Noise Level
<50 db
Max. Speed
1.5-in/s
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Motor Type
Dual Motors
Frame Type
3-Stage T-Frame

Description

4Dock WE2 Electric Standing Desk is a versatile and ergonomic solution designed to enhance productivity and comfort.High Load Capacity supports up to 275 lbs, making it suitable for multiple monitors and heavy office equipment.Anti-Collision Technology to prevent the desk from colliding with obstacles during height adjustments, ensuring safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.