Gray Frame 63in W x 31in D Particleboard Tabletop Electric Standing Desk w/ Dual-Motor 3-Stage leg

  • Mfr # ET223

  • Zoro # G316499151


product price:  $438.99
/ea
Free Shipping & Returns

Key Features

For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Frame Color
Grey
Tabletop Material
Particle Board
Load Capacity (Lb.)
220 lbs
Includes
Control Panel, Particle Board Tabletop, Table Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET223
Zoro #
G316499151
UPC #
-
Country of Origin
Viet Nam

Dimensions

Tabletop Size
63 in x 31 in
Desktop Size
55 x 30 in
Adjustable Height
27.2-46.5 in

Details

For Use With
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Frame Color
Grey
Tabletop Material
Particle Board
Load Capacity (Lb.)
220 lbs
Includes
Control Panel, Particle Board Tabletop, Table Frame
Frame Material
Steel
Tabletop Color
Black
Assembled/Unassembled
Unassembled
Item
Particleboard Tabletop Electric Standing Desk WE2 with Dual-Motor and 2-Stage leg.
Max. Speed
1.26-in/s
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
Frame Type
2-Stage T-Frame
Noise Level
<50 db
Motor Type
Dual Motors

Description

4Dock WE2 Electric Standing Desk is a versatile and ergonomic solution designed to enhance productivity and comfort.High Load Capacity supports up to 275 lbs, making it suitable for multiple monitors and heavy office equipment.Anti-Collision Technology to prevent the desk from colliding with obstacles during height adjustments, ensuring safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.