Zoro Homepage

Metal Rolling Step Stool, 330 lbs Load Capacity, 16.5 in Overall Height, Steel, Grey

  • Mfr # RST002

  • Zoro # G516499210


product price: $49.39
/ea

Key Features

Overall Height
16.5 in
Material
Steel
Load Capacity
330 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST002
Zoro #
G516499210
UPC #
-
Country of Origin
China

Dimensions

Overall Height
16.5 in

Details

Color
Grey
Material
Steel
Item
Metal Rolling Step Stool
Load Capacity
330 lbs

Description

Reliable elevation for everyday tasks. The Metal Rolling Step Stool is engineered for both durability and safety, making it an essential tool for homes, offices, warehouses, and retail spaces. Built with a strong metal frame and equipped with retractable casters, this stool glides smoothly into position and stays firmly in place when weight is applied.


  • Easy to use and move around. Suitable for use in most warehouses and storage rooms.
  • Easy installation and casters for easy movement.
  • Spring-loaded casters retract when weight is applied.
  • Anti-skid rubber base.
  • Powder-coated steel, more sturdy and durable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.