
Metal Rolling Step Stool, 330 lbs Load Capacity, 16.5 in Overall Height, Steel, Red
Mfr # RST002
Zoro # G416499235
product price: $49.39
/eaKey Features
Overall Height
16.5 in
Load Capacity
330 lbs
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RST002
Zoro #
G416499235
UPC #
-
Country of Origin
China
Dimensions
Overall Height
16.5 in
Details
Color
Red
Load Capacity
330 lbs
Item
Metal Rolling Step Stool
Material
Steel
Description
Reliable elevation for everyday tasks. The Metal Rolling Step Stool is engineered for both durability and safety, making it an essential tool for homes, offices, warehouses, and retail spaces. Built with a strong metal frame and equipped with retractable casters, this stool glides smoothly into position and stays firmly in place when weight is applied.
- Easy to use and move around. Suitable for use in most warehouses and storage rooms.
- Easy installation and casters for easy movement.
- Spring-loaded casters retract when weight is applied.
- Anti-skid rubber base.
- Powder-coated steel, more sturdy and durable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.