Shop 4DOCK
See all product information
Create Account
Monitor Arm, Black
- Mfr # WMA5
- Zoro # G923958638
product price:Â
$
50.55
/ea
Key Features
Color
Black
Number of Monitors
1
Standards
VESA 75x75 and 100x100
Product Type
Monitor Arm
Features
Adjustable Viewing Angle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMA5
- Zoro #
- G923958638
- UPC #
- -
- Country of Origin
- China
- Item
- Monitor Arm
- Color
- Black
- Number of Monitors
- 1
- Standards
- VESA 75x75 and 100x100
- Product Type
- Monitor Arm
- Features
- Adjustable Viewing Angle
- Weight Capacity
- 11 lb
- Material
- Aluminum Alloy, Steel
- Mount Mechanism
- C-Clamp/Grommet
- Shell Material
- Aluminum Alloy, Steel
- Wire Color
- Black
- Traction Material
- Aluminum Alloy, Steel
Dimensions
- Fits Chest Size
- Adjustable Viewing Angle
Description
Monitor Arm, Material Aluminum Alloy, Steel, Color Black, Weight Capacity 11 lb, Features Adjustable Viewing Angle, Standards VESA 75x75 and 100x100
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.