Shop 4DOCK
See all product information
Create Account
Dual Monitor Arm, Black
- Mfr # WMA5D
- Zoro # G423958923
product price:Â
$
83.85
/ea
Key Features
Mount Mechanism
C-Clamp/Grommet
Weight Capacity
11 lb
Standards
VESA 75x75 and 100x100
Features
Adjustable Monitor Positioning, Cable Management System
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMA5D
- Zoro #
- G423958923
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Adjustable Monitor Positioning, Cable Management System
Details
- Item
- Dual Monitor Arm
- Mount Mechanism
- C-Clamp/Grommet
- Weight Capacity
- 11 lb
- Standards
- VESA 75x75 and 100x100
- Features
- Adjustable Monitor Positioning, Cable Management System
- Color
- Black
- Product Type
- Dual Monitor Arm
- Number of Monitors
- 2
- Material
- Aluminum Alloy, Steel
- Shell Material
- Aluminum Alloy, Steel
- Wire Color
- Black
Description
Dual Monitor Arm, Material Aluminum Alloy, Steel, Color Black, Weight Capacity 11 lb, Features Adjustable Monitor Positioning, Cable Management System, Standards VESA 75x75 and 100x100
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.