Zoro Homepage

Plastic Rolling Step Stool, 330 lbs Load Capacity, 16.5 in Overall Height, Plastic, Red

  • Mfr # RST001

  • Zoro # G816499262


product price: $38.75
/ea

Key Features

Load Capacity
330 lbs
Material
Plastic
Overall Height
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST001
Zoro #
G816499262
UPC #
-
Country of Origin
China

Dimensions

Overall Height
16.5 in

Details

Load Capacity
330 lbs
Material
Plastic
Item
Plastic Rolling Step Stool
Color
Red

Description

Reach higher with ease and stability. 4Dock Rolling Step Stool is a compact, durable, and mobile solution for home, office, warehouse, or retail environments. Designed for safety and convenience, this step stool automatically locks in place when stepped on, providing a secure boost when you need it most.


  • Easy to use and move around. Suitable for use in most warehouses and storage rooms.
  • Easy installation and casters for easy movement.
  • Spring-loaded casters retract when weight is applied.
  • Anti-skid rubber base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.