Zoro Homepage

Plastic Stackable Storage Bins, Plastic, Blue, 12 PK

  • Mfr # WSB005

  • Zoro # G516499296


product price: $29.99
/pk 12, $2.50/ea

Key Features

Material
Plastic
For Use With
storage shelving, workbench, workstation, packing table
Overall L x W x H
10.6 in x 5.5 in x 5 in
Load Capacity
22 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSB005
Zoro #
G516499296
UPC #
-
Country of Origin
China

Dimensions

Overall L x W x H
10.6 in x 5.5 in x 5 in

Details

Color
Blue
Material
Plastic
For Use With
storage shelving, workbench, workstation, packing table
Item
Plastic Stackable Storage Bins
Load Capacity
22 lbs

Description

Durable Plastic Storage Bin - Stackable, Space-Saving, and Heavy-DutyStreamline your workspace or storage area with this high-capacity, heavy-duty plastic storage bin. Designed for durability and efficiency, its ideal for warehouses, workshops, garages, and industrial settings.


  • Plastic Stackable Storage Bins help to keep small parts organized in less space. Ideal for workbenches and assembly areas.
  • Rear lip for hanging on louvered panels. Recommended for use with PEG series workbench accessory kits.
  • Made of durable and sturdy PP material.
  • identify your bins with label paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.