
Plastic Stackable Storage Bins, Plastic, Red, 24 PK
Mfr # WSB003
Zoro # G016499222
product price: $27.99
/pk 24, $1.17/eaKey Features
Load Capacity
6.6 lbs.
Material
Plastic
For Use With
storage shelving, workbench, workstation, packing table
Overall L x W x H
7.5 in x 4.1 in x 3 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSB003
Zoro #
G016499222
UPC #
-
Country of Origin
China
Dimensions
Overall L x W x H
7.5 in x 4.1 in x 3 in
Details
Item
Plastic Stackable Storage Bins
Load Capacity
6.6 lbs.
Material
Plastic
For Use With
storage shelving, workbench, workstation, packing table
Color
Red
Description
Durable Plastic Storage Bin - Stackable, Space-Saving, and Heavy-DutyStreamline your workspace or storage area with this high-capacity, heavy-duty plastic storage bin. Designed for durability and efficiency, its ideal for warehouses, workshops, garages, and industrial settings.
- Plastic Stackable Storage Bins help to keep small parts organized in less space. Ideal for workbenches and assembly areas.
- Rear lip for hanging on louvered panels. Recommended for use with PEG series workbench accessory kits.
- Made of durable and sturdy PP material.
- identify your bins with label paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.