
Polyethylene Step Stool - 1 Step, 500 lbs Load Capacity, 14.6 in Overall Height, PE, Blue
Mfr # ST001
Zoro # G416499211
product price: $59.99
/eaKey Features
Load Capacity
500 lbs
Base Depth
12 in
Base Spread
21 in
Overall Height
14.6 in
Material
PE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST001
Zoro #
G416499211
UPC #
-
Country of Origin
China
Dimensions
Base Depth
12 in
Overall Height
14.6 in
Overall Width
21 in
Details
Load Capacity
500 lbs
Base Spread
21 in
Item
Polyethylene Step Stool - 1 Step
Material
PE
Color
Blue
Description
The Polyethylene Step Stool offers a quick and sturdy boost when you need a little extra height. Constructed from high-density polyethylene, it's built to resist dents, rust, and corrosion-making it a dependable option for both indoor and outdoor use.
- Tough, impact-resistant plastic for long-lasting indoor or outdoor use.
- Provides stable elevation for reaching shelves, cabinets, or machinery safely.
- Non-Slip Textured Surface Grooved step top minimizes risk of slipping, even with wet or dusty shoes.
- Sturdy Base with Ribbed Support Reinforced structure supports up to 330 lbs (152 kg) with superior stability.
- No Assembly Required Ready to use right out of the box no tools, no hassle.
- Bright Red Color for Visibility High-visibility design ensures it stands out in busy environments for safety and convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.