Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene Step Stool - 1 Step, 500 lbs Load Capacity, 14.6 in Overall Height, PE, Red

  • Mfr # ST001

  • Zoro # G416499204


product price: $59.99
/ea

Key Features

Load Capacity
500 lbs
Overall Height
14.6 in
Material
PE
Overall Width
21 in
Base Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST001
Zoro #
G416499204
UPC #
-
Country of Origin
China

Dimensions

Overall Height
14.6 in
Overall Width
21 in
Base Depth
12 in

Details

Load Capacity
500 lbs
Color
Red
Material
PE
Item
Polyethylene Step Stool - 1 Step
Base Spread
21 in

Description

The Polyethylene Step Stool offers a quick and sturdy boost when you need a little extra height. Constructed from high-density polyethylene, it's built to resist dents, rust, and corrosion-making it a dependable option for both indoor and outdoor use.


  • Tough, impact-resistant plastic for long-lasting indoor or outdoor use.
  • Provides stable elevation for reaching shelves, cabinets, or machinery safely.
  • Non-Slip Textured Surface Grooved step top minimizes risk of slipping, even with wet or dusty shoes.
  • Sturdy Base with Ribbed Support Reinforced structure supports up to 330 lbs (150 kg) with superior stability.
  • No Assembly Required Ready to use right out of the box no tools, no hassle.
  • Bright Red Color for Visibility High-visibility design ensures it stands out in busy environments for safety and convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.