Zoro Homepage

Polyethylene Step Stool - 1 Step, 500 lbs Load Capacity, 14.6 in Overall Height, PE, Yellow

  • Mfr # ST001

  • Zoro # G316499205


product price: $59.99
/ea

Key Features

Base Depth
12 in
Base Spread
21 in
Overall Height
14.6 in
Material
PE
Load Capacity
500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST001
Zoro #
G316499205
UPC #
-
Country of Origin
China

Dimensions

Base Depth
12 in
Overall Height
14.6 in
Overall Width
21 in

Details

Base Spread
21 in
Color
Yellow
Material
PE
Load Capacity
500 lbs
Item
Polyethylene Step Stool - 1 Step

Description

The Polyethylene Step Stool offers a quick and sturdy boost when you need a little extra height. Constructed from high-density polyethylene, it's built to resist dents, rust, and corrosion-making it a dependable option for both indoor and outdoor use.


  • Tough, impact-resistant plastic for long-lasting indoor or outdoor use.
  • Provides stable elevation for reaching shelves, cabinets, or machinery safely.
  • Non-Slip Textured Surface Grooved step top minimizes risk of slipping, even with wet or dusty shoes.
  • Sturdy Base with Ribbed Support Reinforced structure supports up to 330 lbs (151 kg) with superior stability.
  • No Assembly Required Ready to use right out of the box no tools, no hassle.
  • Bright Red Color for Visibility High-visibility design ensures it stands out in busy environments for safety and convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.