Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene Step Stool - 3 Steps, 500 lbs Load Capacity, 29.1 in Overall Height, PE, Blue

  • Mfr # ST003

  • Zoro # G516499197


product price: $193.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
PE
Base Spread
35 in
Overall Width
35 in
Base Depth
23 in
Overall Height
29.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST003
Zoro #
G516499197
UPC #
-
Country of Origin
China

Dimensions

Overall Width
35 in
Base Depth
23 in
Overall Height
29.1 in

Details

Material
PE
Color
Blue
Base Spread
35 in
Item
Polyethylene Step Stool - 3 Steps
Load Capacity
500 lbs

Description

Safe Elevation for Every TaskEngineered for durability and stability, the Polyethylene 3-Step Stool is your reliable solution for reaching higher with confidence. Its heavy-duty polyethylene construction offers exceptional strength, while resisting dents, rust, and chemical damage-perfect for industrial, commercial, and household use.


  • Tough, impact-resistant plastic for long-lasting indoor or outdoor use.
  • Provides stable elevation for reaching shelves, cabinets, or machinery safely.
  • Non-Slip Textured Surface Grooved step top minimizes risk of slipping, even with wet or dusty shoes.
  • Sturdy Base with Ribbed Support Reinforced structure supports up to 330 lbs (152 kg) with superior stability.
  • No Assembly Required Ready to use right out of the box no tools, no hassle.
  • Bright Red Color for Visibility High-visibility design ensures it stands out in busy environments for safety and convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.