Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene Step Stool - 3 Steps, 500 lbs Load Capacity, 29.1 in Overall Height, PE, Yellow

  • Mfr # ST003

  • Zoro # G616499165


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Base Depth
23 in
Material
PE
Load Capacity
500 lbs
Base Spread
35 in
Overall Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST003
Zoro #
G616499165
UPC #
-
Country of Origin
China

Dimensions

Base Depth
23 in
Overall Width
35 in
Overall Height
29.1 in

Details

Material
PE
Load Capacity
500 lbs
Item
Polyethylene Step Stool - 3 Steps
Base Spread
35 in
Color
Yellow

Description

Safe Elevation for Every TaskEngineered for durability and stability, the Polyethylene 5-Step Stool is your reliable solution for reaching higher with confidence. Its heavy-duty polyethylene construction offers exceptional strength, while resisting dents, rust, and chemical damage-perfect for industrial, commercial, and household use.


  • Tough, impact-resistant plastic for long-lasting indoor or outdoor use.
  • Provides stable elevation for reaching shelves, cabinets, or machinery safely.
  • Non-Slip Textured Surface Grooved step top minimizes risk of slipping, even with wet or dusty shoes.
  • Sturdy Base with Ribbed Support Reinforced structure supports up to 330 lbs (152 kg) with superior stability.
  • No Assembly Required Ready to use right out of the box no tools, no hassle.
  • Bright Red Color for Visibility High-visibility design ensures it stands out in busy environments for safety and convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.