Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PU Coated Glove, Black/Brown, L 12 PK

  • Mfr # WG003-L

  • Zoro # G416499174


product price: $12.99
/pk 12, $1.08/ea

Key Features

Thickness
13 gauge
Glove Materials
PU,Polyester
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG003-L
Zoro #
G416499174
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Thickness
13 gauge

Details

Item
PU Coated Glove
Color
Black/Brown
Glove Materials
PU,Polyester
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store

Description

PU Coated Work Gloves - Touchscreen Compatible & Precision ControlStay protected and productive without removing your gloves. These PU coated gloves are designed for high-precision work and full touchscreen compatibility, combining excellent tactile sensitivity with a strong, flexible grip.


  • Lightweight, strong and durable coating provides high resistance to abrasion.
  • Lightweight polyester liner offers great flexibility.
  • Good for dry grip, handling small parts, and effective in light oil conditions.
  • Knit wrist helps prevent dirt and debris from entering the glove.
  • Touchscreen compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.