Zoro Homepage

Semi-Automatic Mobile Stretch Wrapper, 52x52

  • Mfr # R1100

  • Zoro # G316441020


product price: $10,013.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Application
Warehouse, Factory, Workshop
Length
61.4 in
Width
37.4 in
For Use With
Packing, Wrapping, palletizing
Height
46.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1100
Zoro #
G316441020
UPC #
-
Country of Origin
China

Dimensions

Length
61.4 in
Width
37.4 in
Height
46.9 in

Details

Application
Warehouse, Factory, Workshop
For Use With
Packing, Wrapping, palletizing
Item
Semi-Automatic Mobile Stretch Wrapper - 52*52"

Description

Streamline your packaging workflow with the Semi-Automatic Stretch Wrapper, designed to wrap palletized loads quickly, securely, and consistently. Ideal for warehouses, distribution centers, and manufacturing facilities, this machine improves efficiency while reducing film usage and labor costs.User-Friendly Operation - Intuitive control panel for easy setup and operation, no special training required.Adjustable Settings - Customize film tension, wrap cycles, and carriage speed to suit different load types.


  • Efficient Wrapping – Semi-automatic design for fast and efficient pallet wrapping.
  • Easy Mobility – Easily movable to different work areas, ideal for various warehouse settings.
  • Stable & Durable – 52"x52" large base ensures stability, suitable for different pallet sizes.
  • Smart Operation – Simple control panel reduces manual effort and ensures consistency.
  • Adjustable Settings – Customize film tension, wrap cycles, and carriage speed to suit different load types.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.