Zoro Homepage

Stackable Plastic Storage Totes, 18 in x 13 in x 6 in, Blue, Plastic

  • Mfr # SAT001

  • Zoro # G116499191


product price: $13.99
/ea
Sold in multiples of 3 for $41.97

Key Features

Load Capacity
80 lbs
Color
Blue
Overall Height
6 in
Overall Width
13 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT001
Zoro #
G116499191
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Width
13 in
Overall Length
18 in
Overall L x W x H
18 in x 13 in x 6 in

Details

Item
Stackable Plastic Storage Totes
Load Capacity
80 lbs
Color
Blue
Material
Plastic

Description

Organize, store, and transport with confidence using 4Dock's Stackable Plastic Storage Totes. Designed for strength and efficiency, these durable totes are perfect for warehouses, distribution centers, and commercial storage needs.


  • As lightweight as corrugated but with the durability of plastic.
  • Steel reinforced; welded for strength, won't collapse. Nestable.
  • Perfect for the handling and distribution of parcels and packaging at warehouses.
  • Holds up to 80 lbs to meet different storage needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.