Shop 4DOCK
See all product information
Create Account
Standing Desk Converter, Manual, Black, Stl
- Mfr # WDC2B
- Zoro # G523958700
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Locking Casters
No
Frame Color
Black
Minimum Desktop Height
4 3/4 in
Overall Width
31 1/2 in
Desktop Material
Particle Board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WDC2B
- Zoro #
- G523958700
- UPC #
- -
- Country of Origin
- China
Dimensions
- Minimum Desktop Height
- 4 3/4 in
- Overall Width
- 31 1/2 in
- Maximum Desktop Height
- 15 3/4 in
- Overall Depth
- 23 5/8 in
Details
- Item
- Standing Desk Converter
- Locking Casters
- No
- Frame Color
- Black
- Desktop Material
- Particle Board
- Adjustment Mechanism
- Manual
- Product Type
- Standing Desk Converter
- Number of Shelves
- 0
- Number of Casters/Glides
- 0
- Weight Capacity
- 33 lb
- Includes
- Removable Keyboard Tray
- Frame Material
- Steel
- Adjustable Shelves
- No
- Desktop Color
- Black
Description
Standing Desk Converter, Product Type Standing Desk Converter, Maximum Desktop Height 15 3/4 in, Minimum Desktop Height 4 3/4 in, Overall Width 31 1/2 in, Overall Depth 23 5/8 in, Desktop Material Particle Board, Desktop Color Black, Weight Capacity 33 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.